

€5,004.06/ pieceexcl. VAT
€6,054.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 320 mm |
Width | 206 mm |
Thread Size | Tr360x5 |
prepared for oil injection | No |