

€4,279.85/ pieceexcl. VAT
€5,178.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 300 mm |
Width | 184 mm |
Thread Size | Tr330x5 |
prepared for oil injection | No |