

€1,852.71/ pieceexcl. VAT
€2,241.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 200 mm |
Width | 138 mm |
Thread Size | Tr230x4 |
prepared for oil injection | No |