

€947.44/ pieceexcl. VAT
€1,146.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 170 mm |
Width | 116 mm |
Thread Size | M 190x3 |
prepared for oil injection | No |