

€513.51/ pieceexcl. VAT
€621.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 145 mm |
Width | 90 mm |
Thread Size | M 155x3 |
prepared for oil injection | No |