

€427.68/ pieceexcl. VAT
€517.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 135 mm |
Width | 83 mm |
Thread Size | M 145x2 |
prepared for oil injection | No |