

€363.70/ pieceexcl. VAT
€440.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 125 mm |
Width | 83 mm |
Thread Size | M 135x2 |
prepared for oil injection | No |