

€327.00/ pieceexcl. VAT
€395.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 115 mm |
Width | 73 mm |
Thread Size | M 125x2 |
prepared for oil injection | No |