

€3,994.21/ pieceexcl. VAT
€4,832.99incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 240 mm |
Width | 205 mm |
Thread Size | Tr290x4 |
prepared for oil injection | No |