

€2,136.80/ pieceexcl. VAT
€2,585.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 200 mm |
Width | 181 mm |
Thread Size | Tr240x4 |
prepared for oil injection | No |