

€1,075.42/ pieceexcl. VAT
€1,301.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | AH |
Shaft diameter | 190 mm |
Width | 118 mm |
Thread Size | Tr220x4 |
prepared for oil injection | No |