






€22.56/ pieceexcl. VAT
€27.30incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCFL |
Type | Flanged Housing Unit |
Housing style | Oval |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Cast iron |
Coating housing | Durotect BS |
Shaft diameter | 20 mm |
Length | 60 mm |
Height | 33.3 mm |
Width | 60 mm |
Centre distance of mounting holes | 90 mm |
Housing | FL204 |
Dynamic load rating | 13600 N |
Static load rating | 6600 N |
€38.30/ pieceexcl. VAT
€46.34incl. VAT
Estimated delivery date - 12/11/2026