






€43.41/ pieceexcl. VAT
€52.53incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCF |
Type | Flanged Housing Unit |
Housing style | Square |
Bearing type | Ball bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Cast iron |
Coating housing | Durotect BS |
Shaft diameter | 40 mm |
Length | 130 mm |
Height | 51.2 mm |
Width | 130 mm |
Centre distance of mounting holes | 102 mm |
Housing | F208 |
Dynamic load rating | 34500 N |
Static load rating | 19800 N |
€70.99/ pieceexcl. VAT
€85.90incl. VAT
1 In stock - Estimated delivery date 10/11/2026