

€1,334.52/ pieceexcl. VAT
€1,614.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 110 mm |
Outer Diameter | 190 mm |
Height | 67.2 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 280 kN |
Static load rating | 740 kN |
Limiting speed | 1790 rpm |
Reference speed | 3400 rpm |