

€745.85/ pieceexcl. VAT
€902.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 100 mm |
Outer Diameter | 170 mm |
Height | 59.2 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 238 kN |
Static load rating | 580 kN |
Limiting speed | 1970 rpm |
Reference speed | 3650 rpm |
€678.81/ pieceexcl. VAT
€821.36incl. VAT
Estimated delivery date - 10/11/2026