

€561.99/ pieceexcl. VAT
€680.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Height | 53.1 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 186 kN |
Static load rating | 420 kN |
Limiting speed | 2260 rpm |
Reference speed | 4250 rpm |
€546.90/ pieceexcl. VAT
€661.75incl. VAT
Estimated delivery date - 10/11/2026