

€212.79/ pieceexcl. VAT
€257.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 55 mm |
Outer Diameter | 105 mm |
Height | 39.3 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 102 kN |
Static load rating | 207 kN |
Limiting speed | 3200 rpm |
Reference speed | 6000 rpm |
€217.49/ pieceexcl. VAT
€263.16incl. VAT
Estimated delivery date - 10/11/2026