

€93.73/ pieceexcl. VAT
€113.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 40 mm |
Outer Diameter | 78 mm |
Height | 28.5 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 61 kN |
Static load rating | 112 kN |
Limiting speed | 4250 rpm |
Reference speed | 7600 rpm |
€95.56/ pieceexcl. VAT
€115.63incl. VAT
Estimated delivery date - 10/11/2026