

€84.22/ pieceexcl. VAT
€101.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 35 mm |
Outer Diameter | 68 mm |
Height | 25.6 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 50 kN |
Static load rating | 89 kN |
Limiting speed | 4850 rpm |
Reference speed | 8200 rpm |
€79.34/ pieceexcl. VAT
€96.00incl. VAT
Estimated delivery date - 10/11/2026