

€64.86/ pieceexcl. VAT
€78.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 533 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Height | 19.8 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 34.5 kN |
Static load rating | 55 kN |
Limiting speed | 6000 rpm |
Reference speed | 10400 rpm |