

€3,884.95/ pieceexcl. VAT
€4,700.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 190 mm |
Outer Diameter | 270 mm |
Height | 65.7 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 335 kN |
Static load rating | 1170 kN |
Limiting speed | 1540 rpm |
Reference speed | 2010 rpm |