

€2,683.89/ pieceexcl. VAT
€3,247.51incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 170 mm |
Outer Diameter | 240 mm |
Height | 58.7 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 285 kN |
Static load rating | 930 kN |
Limiting speed | 1740 rpm |
Reference speed | 2230 rpm |