

€1,595.52/ pieceexcl. VAT
€1,930.58incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 150 mm |
Outer Diameter | 215 mm |
Height | 53.3 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 236 kN |
Static load rating | 730 kN |
Limiting speed | 1950 rpm |
Reference speed | 2500 rpm |