

€550.72/ pieceexcl. VAT
€666.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 110 mm |
Outer Diameter | 160 mm |
Height | 40.2 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 126 kN |
Static load rating | 365 kN |
Limiting speed | 2650 rpm |
Reference speed | 3250 rpm |
€433.87/ pieceexcl. VAT
€524.98incl. VAT
Estimated delivery date - 10/11/2026