

€191.51/ pieceexcl. VAT
€231.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 75 mm |
Outer Diameter | 110 mm |
Height | 28.3 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 67 kN |
Static load rating | 169 kN |
Limiting speed | 3950 rpm |
Reference speed | 4300 rpm |
€185.94/ pieceexcl. VAT
€224.99incl. VAT
Estimated delivery date - 10/11/2026