

€132.56/ pieceexcl. VAT
€160.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Height | 28 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 62 kN |
Static load rating | 139 kN |
Limiting speed | 4200 rpm |
Reference speed | 5300 rpm |
€126.46/ pieceexcl. VAT
€153.02incl. VAT
Estimated delivery date - 10/11/2026