

€105.27/ pieceexcl. VAT
€127.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 50 mm |
Outer Diameter | 78 mm |
Height | 23.5 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 50 kN |
Static load rating | 106 kN |
Limiting speed | 4950 rpm |
Reference speed | 5700 rpm |
€84.35/ pieceexcl. VAT
€102.06incl. VAT
Estimated delivery date - 10/11/2026