

€77.69/ pieceexcl. VAT
€94.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 45 mm |
Outer Diameter | 73 mm |
Height | 21.3 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 39 kN |
Static load rating | 80 kN |
Limiting speed | 5500 rpm |
Reference speed | 6600 rpm |
€79.71/ pieceexcl. VAT
€96.45incl. VAT
Estimated delivery date - 10/11/2026