

€69.69/ pieceexcl. VAT
€84.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Height | 20.3 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 44 kN |
Static load rating | 97 kN |
Limiting speed | 5500 rpm |
Reference speed | 6900 rpm |