

€43.60/ pieceexcl. VAT
€52.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Height | 16.7 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 26.5 kN |
Static load rating | 50 kN |
Limiting speed | 7500 rpm |
Reference speed | 9800 rpm |
€44.30/ pieceexcl. VAT
€53.60incl. VAT
Estimated delivery date - 10/11/2026