

€41.50/ pieceexcl. VAT
€50.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 532 |
Inner Diameter | 20 mm |
Outer Diameter | 40 mm |
Height | 14.7 mm |
Variant | Single direction |
Spherical housing washer | Yes |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 21.1 kN |
Static load rating | 37.5 kN |
Limiting speed | 8500 rpm |
Reference speed | 11600 rpm |
€40.65/ pieceexcl. VAT
€49.19incl. VAT
Estimated delivery date - 10/11/2026