

€1,983.82/ pieceexcl. VAT
€2,400.42incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 100 mm |
Outer Diameter | 210 mm |
Height | 85 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 375 kN |
Static load rating | 1060 kN |
Limiting speed | 1350 rpm |
Reference speed | 3650 rpm |
€7,392.08/ pieceexcl. VAT
€8,944.42incl. VAT
Estimated delivery date - 09/11/2026