

€1,649.81/ pieceexcl. VAT
€1,996.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 90 mm |
Outer Diameter | 190 mm |
Height | 77 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 325 kN |
Static load rating | 830 kN |
Limiting speed | 1540 rpm |
Reference speed | 4100 rpm |