

€1,108.20/ pieceexcl. VAT
€1,340.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Height | 72 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 305 kN |
Static load rating | 750 kN |
Limiting speed | 1620 rpm |
Reference speed | 4250 rpm |
€1,388.09/ pieceexcl. VAT
€1,679.59incl. VAT
Estimated delivery date - 09/11/2026