

€844.41/ pieceexcl. VAT
€1,021.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Height | 65 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 238 kN |
Static load rating | 560 kN |
Limiting speed | 1810 rpm |
Reference speed | 4750 rpm |