

€399.60/ pieceexcl. VAT
€483.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Height | 51 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 201 kN |
Static load rating | 395 kN |
Limiting speed | 2190 rpm |
Reference speed | 5500 rpm |
€473.67/ pieceexcl. VAT
€573.14incl. VAT
Estimated delivery date - 09/11/2026