

€119.57/ pieceexcl. VAT
€144.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Height | 39 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 123 kN |
Static load rating | 222 kN |
Limiting speed | 2850 rpm |
Reference speed | 6900 rpm |
€175.67/ pieceexcl. VAT
€212.56incl. VAT
Estimated delivery date - 09/11/2026