

€86.78/ pieceexcl. VAT
€105.00incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Height | 36 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 96 kN |
Static load rating | 170 kN |
Limiting speed | 3250 rpm |
Reference speed | 7600 rpm |
€122.26/ pieceexcl. VAT
€147.93incl. VAT
Estimated delivery date - 09/11/2026