

€79.11/ pieceexcl. VAT
€95.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Height | 32 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 76 kN |
Static load rating | 126 kN |
Limiting speed | 3600 rpm |
Reference speed | 8500 rpm |
€115.66/ pieceexcl. VAT
€139.95incl. VAT
Estimated delivery date - 09/11/2026