

€58.14/ pieceexcl. VAT
€70.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 514 |
Inner Diameter | 30 mm |
Outer Diameter | 70 mm |
Height | 28 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 70 kN |
Static load rating | 112 kN |
Limiting speed | 3850 rpm |
Reference speed | 9100 rpm |
€82.30/ pieceexcl. VAT
€99.58incl. VAT
Estimated delivery date - 09/11/2026