

€6,021.05/ pieceexcl. VAT
€7,285.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Height | 110 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 620 kN |
Static load rating | 2380 kN |
Limiting speed | 980 rpm |
Reference speed | 1740 rpm |