

€5,418.04/ pieceexcl. VAT
€6,555.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Height | 105 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 590 kN |
Static load rating | 2170 kN |
Limiting speed | 1040 rpm |
Reference speed | 1840 rpm |