

€3,003.07/ pieceexcl. VAT
€3,633.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Height | 87 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 440 kN |
Static load rating | 1560 kN |
Limiting speed | 1220 rpm |
Reference speed | 2170 rpm |
€3,278.06/ pieceexcl. VAT
€3,966.45incl. VAT
Estimated delivery date - 09/11/2026