

€1,347.02/ pieceexcl. VAT
€1,629.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 130 mm |
Outer Diameter | 225 mm |
Height | 75 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 360 kN |
Static load rating | 1050 kN |
Limiting speed | 1490 rpm |
Reference speed | 2950 rpm |
€1,591.24/ pieceexcl. VAT
€1,925.40incl. VAT
Estimated delivery date - 09/11/2026