

€968.36/ pieceexcl. VAT
€1,171.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 120 mm |
Outer Diameter | 210 mm |
Height | 70 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 325 kN |
Static load rating | 910 kN |
Limiting speed | 1610 rpm |
Reference speed | 3200 rpm |
€1,121.92/ pieceexcl. VAT
€1,357.52incl. VAT
Estimated delivery date - 09/11/2026