

€114.73/ pieceexcl. VAT
€138.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Height | 35 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 101 kN |
Static load rating | 207 kN |
Limiting speed | 3150 rpm |
Reference speed | 5700 rpm |
€155.10/ pieceexcl. VAT
€187.67incl. VAT
Estimated delivery date - 09/11/2026