

€69.44/ pieceexcl. VAT
€84.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 50 mm |
Outer Diameter | 95 mm |
Height | 31 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 82 kN |
Static load rating | 169 kN |
Limiting speed | 3550 rpm |
Reference speed | 6400 rpm |
€99.57/ pieceexcl. VAT
€120.48incl. VAT
Estimated delivery date - 06/11/2026