

€52.93/ pieceexcl. VAT
€64.05incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Height | 28 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 75 kN |
Static load rating | 140 kN |
Limiting speed | 3800 rpm |
Reference speed | 6800 rpm |
€76.25/ pieceexcl. VAT
€92.26incl. VAT
8 In stock - Estimated delivery date 16/11/2026