

€36.13/ pieceexcl. VAT
€43.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 35 mm |
Outer Diameter | 68 mm |
Height | 24 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 50 kN |
Static load rating | 89 kN |
Limiting speed | 4850 rpm |
Reference speed | 8200 rpm |
€52.09/ pieceexcl. VAT
€63.03incl. VAT
6 In stock - Estimated delivery date 16/11/2026