

€29.88/ pieceexcl. VAT
€36.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 513 |
Inner Diameter | 30 mm |
Outer Diameter | 60 mm |
Height | 21 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 35.5 kN |
Static load rating | 65 kN |
Limiting speed | 5700 rpm |
Reference speed | 9300 rpm |
€42.95/ pieceexcl. VAT
€51.97incl. VAT
6 In stock - Estimated delivery date 16/11/2026